Menu Search
Conduit Locknuts NPT Locknut, Standard 3 inch Malleable Iron

STEEL CITY #LN-108

NPT Locknut, Standard 3 inch Malleable Iron

SKU #78599142466
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: NPT Locknut, Standard
Material: Malleable Iron
Trade Size: 3 in.
Application: General Use

Conduit Locknuts: Type - NPT Locknut, Standard; Material - Malleable Iron; Trade Size - in - 3; Application - General Use