STEEL CITY #LS-106

NPT Locknut, Sealing 2 inch Steel

SKU: 78599142426
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: NPT Locknut, Sealing
Material: Steel
Trade Size: 2 in.
Application: Water/Oil-tight
Description
Conduit Locknuts: Type - NPT Locknut, Sealing; Material - Steel; Trade Size - in - 2; Application - Water/Oil-tight