STEEL CITY #LS-105

Locknut, NPT, Sealing, 1-1/2 in. Trade

SKU: 78599142425
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: NPT Locknut, Sealing
Material: Steel
Trade Size: 1-1/2 in.
Application: Water/Oil-tight
Description
Conduit Locknuts: Type - NPT Locknut, Sealing; Material - Steel; Trade Size - in - 1-1/2; Application - Water/Oil-tight