Menu Search

MIDWEST ELECTRIC #10N

Non-Metallic Locknut 3/8 inch Nylon

SKU: 78456400247
Manufacturer Series: NCG
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Metallic Locknut
Material: Nylon
Trade Size: 3/8 in.
Application: Water-tight Cord Grip
Description
Conduit Locknuts: Type - Non-Metallic Locknut; Material - Nylon; Trade Size - in - 3/8; Application - Water-Tight Cord Grip ; Additional Information - Enclosure Rating: NEMA 4X; Manufacturer Series - NCG
Additional Info: Enclosure Rating: NEMA 4X