Menu Search
Conduit Locknuts NPT Locknut, Standard 2-1/2 inch Steel

MIDWEST ELECTRIC #17X

NPT Locknut, Standard 2-1/2 inch Steel

SKU #78456411017
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: NPT Locknut, Standard
Material: Steel
Trade Size: 2-1/2 in.
Application: Fittings

Conduit Locknuts: Type - NPT Locknut, Standard; Material - Steel; Trade Size - in - 2-1/2; Application - Fittings