Menu Search
Conduit Locknuts Locknut, NPT Standard; Steel; Fittings; 3-1/2 in.

MIDWEST ELECTRIC #19X

Locknut, NPT Standard; Steel; Fittings; 3-1/2 in.

SKU #78456411019
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: NPT Locknut, Standard
Material: Steel
Trade Size: 3-1/2 in.
Application: Fittings