Menu Search
MIDWEST ELECTRIC #12N

Locknut, NPT Standard; Nylon; NCG Cord Grip; 3/4 in.

SKU # 78456400249 Manufacturer Series: NCG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: NPT Lock Nut, Standard
Material: Nylon
Trade Size: 3/4 in.
Application: NCG Cord Grip

Additional Info: Non-metallic, corrosion resistant, Rain/water tight