Menu Search
Conduit Locknuts Locknut, NPT, Sealing, 1-1/4 in. Trade

MIDWEST ELECTRIC #SL4

Locknut, NPT, Sealing, 1-1/4 in. Trade

SKU #78456432004
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: NPT Locknut, Sealing
Material: Steel
Trade Size: 1-1/4 in.
Application: Water/Oil-tight

Conduit Locknuts: Type - NPT Locknut, Sealing; Material - Steel; Trade Size - in - 1-1/4; Application - Water/Oil-tight