Menu Search
Conduit Locknuts Locknut PG 16 inch Nylon

HUBBELL #LNP16BPK100

Locknut PG 16 inch Nylon

SKU #78358501845
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Locknut
Material: Nylon
Trade Size: PG 16
Application: Non-Metallic Cord Connector

Conduit Locknuts: Type - Locknut; Material - Nylon; Trade Size - in - PG 16; Application - Non-Metallic Cord Connector; Additional Information - Thickness: 0.236 in.

Additional Info: Thickness: 0.236 in.