Menu Search
Conduit Locknuts Locknut, NPT Sealing; Steel; 4 in.

DOTTIE #LNS400

Locknut, NPT Sealing; Steel; 4 in.

SKU #78100212344
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Locknut, Sealing
Material: Steel
Trade Size: 4 in.