Menu Search
Search
BRIDGEPORT FITTINGS #100

NPT Locknut, Standard 3/8 inch Steel

SKU # 78174700100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: NPT Lock Nut, Standard
Material: Steel
Trade Size: 3/8 in.
Application: General Use

Conduit Locknuts: Type - NPT Locknut, Standard; Material - Steel; Trade Size - in - 3/8; Application - General Use