ARLINGTON INDUSTRIES #SL75

NPT Locknut, Sealing 3/4 inch Steel

SKU: 01899713750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: NPT Locknut, Sealing
Material: Steel
Trade Size: 3/4 in.
Application: Rain-tight
Description
Locknuts: Type - NPT Locknut, Sealing; Material - Steel; Trade Size - in - 3/4; Application - Raintight; Additional Information - PVC molded seal
Additional Info: PVC molded seal