ARLINGTON INDUSTRIES #403

Conduit Locknut, 1 in., Steel

SKU: 01899700403
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: NPT Locknut, Standard
Material: Steel
Trade Size: 1 in.
Application: General Use
Description
Conduit Locknuts: Type - NPT Locknut, Standard; Material - Steel; Trade Size - in - 1; Application - General Use