Menu Search
Conduit Locknuts Locknut, NPT Standard; Malleable Iron; 6 in.

APPLETON #BL-600

Locknut, NPT Standard; Malleable Iron; 6 in.

SKU #78138115845
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: NPT Locknut, Standard
Material: Malleable Iron
Trade Size: 6 in.
Application: General Use