Menu Search
Conduit Locknuts Locknut, NPT Sealing; Steel; 1-1/4 in.

APPLETON #BLSG-125

Locknut, NPT Sealing; Steel; 1-1/4 in.

SKU #78138131422
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: NPT Locknut, Sealing
Material: Steel
Trade Size: 1-1/4 in.
Application: Water/Oil-tight