Menu Search
Conduit Locknuts Locknut, Sealing; Steel; Rigid/IMC Conduit; 2 in.
AMERICAN FITTINGS #SL-6

Locknut, Sealing; Steel; Rigid/IMC Conduit; 2 in.

SKU # 66236418200 Manufacturer Series: SL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Locknut, Sealing
Material: Steel
Trade Size: 2 in.
Application: Rigid/IMC Conduit

Additional Info: Diameter: 2-87/100 in., Thickness: 16/50 in., Finish: Zinc Plated