AMERICAN FITTINGS #LN-75L

Conduit Locknut, 3/4 in., Steel

SKU: 66236411075
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit
Material: Steel
Trade Size: 3/4 in.
Application: Fittings
Description
Conduit Locknuts: Type - Rigid Conduit; Material - Steel; Trade Size - in - 3/4; Application - Fittings; Additional Information - Height : 0.14 in., Width : 1.42 in.
Additional Info: Height : 0.14 in., Width : 1.42 in.