Menu Search
Conduit Hubs Knockout Hub, 3/4 in., External Thread, PVC Coated Zinc

THOMAS & BETTS #HUB3/4-B

Ocal Knockout Hub, 3/4 in., External Thread, PVC Coated Zinc

SKU #70450838862
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Conduit Hub
Installation: External Thread
Material: PVC Coated Zinc
Throat: Thermoplastic Insulated
Application: To Positively Bond Conduit to Box or Enclosure
Trade Size: 3/4 in.