Menu Search
THOMAS & BETTS #H400-SC

Conduit Hub 4 inch Die-Cast Zinc

SKU # 78621091346
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast Zinc
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 4 in.