Conduit Hub 3 inch Malleable Iron

SKU: 78621000377
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Locknut
Material: Malleable Iron
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 3 in.
Manufacturer Series: Bullet
Conduit Hubs: Type - Conduit Hub; Installation - Threaded w/Sealing Ring and Locknut; Material - Malleable Iron; Throat - Insulated; Ground - Non-Grounding; Application - Water-Tight; Trade Size - in - 3; Manufacturer Series - Bullet