Menu Search
Conduit Hubs Conduit Hub 3-1/2 inch Die-Cast Zinc, Chrome Plate
THOMAS & BETTS #H350CP

Conduit Hub 3-1/2 inch Die-Cast Zinc, Chrome Plate

SKU # 78621000195
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast Zinc
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 3-1/2 in.