THOMAS & BETTS #H050-SC

Conduit Hub 1/2 in. inch Die-Cast Zinc

SKU: 78621091338
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Hub
Material: Die Cast Zinc
Throat: Insulated
Application: Water-tight
Trade Size: 1/2 in.
Description
Conduit Hubs: Type - Conduit Hub; Material - Die-Cast Zinc; Throat - Insulated; Application - Water-Tight; Trade Size - in - 1/2 in.