Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Conduit Hub 1-1/4 inch Steel

SKU: 78621000373
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Locknut
Material: Steel
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1-1/4 in.
Manufacturer Series: Bullet
Conduit Hubs: Type - Conduit Hub; Installation - Threaded w/Sealing Ring and Locknut; Material - Steel; Throat - Insulated; Ground - Non-Grounding; Application - Water-Tight; Trade Size - in - 1-1/4; Manufacturer Series - Bullet