Menu Search
Conduit Hubs Conduit Hub 1-1/4 inch Die-Cast Zinc

THOMAS & BETTS #H125-SC

Conduit Hub 1-1/4 inch Die-Cast Zinc

SKU #78621090552
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast Zinc
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1-1/4 in.