Menu Search

PERMA-COTE #ST-6

Knockout Hub, 2 in., Threaded w/Sealing Ring, Ferrous Metal, Non-Grounding

SKU: 73695301481
Manufacturer Series: ST
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Hub
Installation: Threaded w/Sealing Ring
Material: Ferrous Metal
Ground: Non-Grounding
Trade Size: 2 in.
Description
Conduit Hubs: Type - Conduit Hub; Installation - Threaded w/Sealing Ring ; Material - Ferrous Metal; Ground - Non-Grounding; Trade Size - in - 2; Additional Information - Color: Gray/Green, Cover Type: 40mil PVC Coated; Manufacturer Series - ST