Menu Search
O-Z/GEDNEY #CHM-300T

Conduit Hub 3 inch Malleable Iron

SKU # 78312619432 Manufacturer Series: CHM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Lock Nut
Material: Malleable Iron
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 3 in.