Menu Search
O-Z/GEDNEY #CHM-300

Conduit Hub 3 inch Malleable Iron

SKU # 78312619407 Manufacturer Series: CHM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Locknut
Material: Malleable Iron
Throat: Non-Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 3 in.