Menu Search
Conduit Hubs Conduit Hub 3/4 inch Malleable Iron
O-Z/GEDNEY #CH-75T

SpaceMakerâ„¢ Conduit Hub 3/4 inch Malleable Iron

SKU # 78312609258
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Hub
Installation: Threaded 2-Piece with Sealing Ring
Material: Malleable Iron
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 3/4 in.