Conduit Hub 3-1/2 inch Malleable Iron

SKU: 78312609290
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Hub
Installation: Threaded 2-Piece with Sealing Ring
Material: Malleable Iron
Throat: Bushed
Ground: Non-Grounding
Application: Water-tight
Trade Size: 3-1/2 in.
Manufacturer Series: Space-Maker
Conduit Hubs: Type - Conduit Hub; Installation - Threaded 2-Piece w/Sealing Ring; Material - Malleable Iron; Throat - Bushed; Ground - Non-Grounding; Application - Water-Tight; Trade Size - in - 3-1/2; Manufacturer Series - Space-Maker