Menu Search
Conduit Hubs Conduit Hub 1 inch Malleable Iron

O-Z/GEDNEY #CHM-100T

Conduit Hub 1 inch Malleable Iron

SKU #78312619427
Manufacturer Series: CHM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Locknut
Material: Malleable Iron
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1 in.