Menu Search
Conduit Hubs Conduit Hub, 1 in. Trade, Threaded Installation, Die-Cast Zinc, Insulated Throat, Grounding

O-Z/GEDNEY #HUBG100DN

Conduit Hub, 1 in. Trade, Threaded Installation, Die-Cast Zinc, Insulated Throat, Grounding

SKU #68785500223
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Locknut
Material: Die Cast Zinc
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1 in.

Additional Info: Material: : BUNA-N O-ring, Polycarbonate Insulator