Conduit Hub 1-1/4 inch Malleable Iron

SKU: 78312609268
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Hub
Installation: Threaded 2-Piece with Sealing Ring
Material: Malleable Iron
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1-1/4 in.
Manufacturer Series: Space-Maker
Conduit Hubs: Type - Conduit Hub; Installation - Threaded 2-Piece w/Sealing Ring; Material - Malleable Iron; Throat - Insulated; Ground - Grounding; Application - Water-Tight; Trade Size - in - 1-1/4; Manufacturer Series - Space-Maker