Menu Search
Conduit Hubs Conduit Hub 3/4 inch Die-Cast Zinc, Chrome Plate

MYERS #ST-2-CP

Scru-Tite Conduit Hub 3/4 inch Die-Cast Zinc, Chrome Plate

SKU #78473110502
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast Zinc
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 3/4 in.

Conduit Hubs: Type - Conduit Hub; Installation - Threaded w/Sealing Ring and Nut; Material - Die-Cast Zinc, Chrome Plate; Throat - Insulated; Ground - Non-Grounding; Application - Water-Tight; Trade Size - in - 3/4; Manufacturer Series - Scru-Tite