Menu Search
MYERS #SSTGK-6

Scru-Tite Conduit Hub 2 inch Stainless Steel

SKU # 78473110536
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Stainless Steel
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 2 in.

Additional Info: Material: 316 stainless. Rating: Class 1 Zone1, Ex e II