Menu Search
MYERS #STAG-3

Scru-Tite Conduit Hub 1 inch Aluminum

SKU # 78473110107
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Aluminum
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1 in.