Menu Search
Conduit Hubs Conduit Hub 1/2 inch Stainless Steel

MYERS #SSTGK-1

Scru-Tite Conduit Hub 1/2 inch Stainless Steel

SKU #78473110531
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Stainless Steel
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1/2 in.

Additional Info: Material: 316 stainless. Rating: Class 1 Zone1, Ex e II