Menu Search
MYERS #STA-4

Scru-Tite Conduit Hub 1-1/4 inch Aluminum

SKU # 78473110018
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Aluminum
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1-1/4 in.