You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
GIBSON STAINLESS #7150-HUB

Conduit Hub 1-1/2 inch Stainless Steel

SKU # 78870389684
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Stainless Steel
Throat: Non-Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1-1/2 in.

Additional Info: Material: Neoprene O-ring, CF8M body, 316SS locknut