Menu Search
Conduit Hubs Conduit Hub 3 inch Die-Cast, PVC 40mil Coated

ECN/KORNS #PRSTG8

Conduit Hub 3 inch Die-Cast, PVC 40mil Coated

SKU #78401120755
Manufacturer Series: REDH2OT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 3 in.