ECN/KORNS #PRSTG2

Conduit Hub 3/4 inch Die-Cast, PVC 40mil Coated

SKU: 78401120749
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 3/4 in.
Manufacturer Series: REDH2OT
Description
Conduit Hubs: Type - Conduit Hub; Installation - Threaded w/Sealing Ring and Nut; Material - Die-Cast, PVC 40mil Coated; Throat - Insulated; Ground - Grounding; Application - Water-Tight; Trade Size - in - 3/4; Manufacturer Series - REDH2OT