Menu Search
ECN/KORNS #PRST6

Conduit Hub 2 inch Die-Cast, PVC 40mil Coated

SKU # 78401120741 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 2 in.