Menu Search
ECN/KORNS #PRST3

Conduit Hub 1 inch Die-Cast, PVC 40mil Coated

SKU # 78401120738 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1 in.