Menu Search

ECN/KORNS #PRST5

Conduit Hub 1-1/2 inch Die-Cast, PVC 40mil Coated

SKU: 78401120740
Manufacturer Series: REDH2OT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1-1/2 in.
Description
Conduit Hubs: Type - Conduit Hub; Installation - Threaded w/Sealing Ring and Nut; Material - Die-Cast, PVC 40mil Coated; Throat - Insulated; Ground - Non-Grounding; Application - Water-Tight; Trade Size - in - 1-1/2; Manufacturer Series - REDH2OT