Menu Search

EATON CROUSE-HINDS SERIES #HUB3

Conduit Hub 1 inch Steel

SKU: 78227449037
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Hub
Installation: Threaded 2-Piece with Sealing Ring
Material: Steel
Throat: Bushed
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1 in.
Description
Conduit Hubs: Type - Conduit Hub; Installation - Threaded 2-Piece w/Sealing Ring; Material - Steel; Throat - Bushed; Ground - Non-Grounding; Application - Water-Tight; Trade Size - in - 1