EATON CROUSE-HINDS SERIES #CHB7

Commercial Hub, 2-1/2 in. Trade, Threaded Installation, Zinc, Insulated Throat, Non-Grounding

SKU: 66227700824
Manufacturer Series: CHB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Commercial Hub
Installation: Threaded with Sealing Ring and Nut
Material: Zinc
Ground: Non-Grounding
Trade Size: 2-1/2 in.
Description
Conduit Hubs: Type - Commercial Hub; Installation - Threaded w/Sealing Ring and Nut; Material - Zinc; Ground - Non-Grounding; Trade Size - in - 2-1/2; Additional Information - Insuliner Material: Lexan920A, Gasket Material: Neoprene; Manufacturer Series - CHB
Additional Info: Insuliner Material: Lexan920A, Gasket Material: Neoprene