Menu Search
Conduit Hubs Commercial Hub, 1 in. Trade, Threaded Installation, Zinc, Insulated Throat, Non-Grounding

EATON CROUSE-HINDS SERIES #CHB3

Commercial Hub, 1 in. Trade, Threaded Installation, Zinc, Insulated Throat, Non-Grounding

SKU #66227700810
Manufacturer Series: CHB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Commercial Hub
Installation: Threaded with Sealing Ring and Nut
Material: Zinc
Ground: Non-Grounding
Trade Size: 1 in.

Additional Info: Insuliner Material: Lexan920A, Gasket Material: Neoprene