Menu Search
Conduit Hubs Conduit Hub 2 inch Die-Cast, PVC 40mil Coated

CONDUIT PRODUCTS #STG6-PVC-CT-2IN

Conduit Hub 2 inch Die-Cast, PVC 40mil Coated

SKU #98004007706
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 2 in.