Menu Search
Search
CALPIPE INDUSTRIES #S61500LT00

Conduit Hub 1-1/2 inch 316 Stainless Steel

SKU # 84765600152
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Lock Nut
Material: 316 Stainless Steel
Ground: Grounding
Application: Weatherproof
Trade Size: 1-1/2 in.

Additional Info: Material: Neoprene O-Ring, 316SS Locknut