Menu Search
Search
BRIDGEPORT FITTINGS #152-DC

Conduit Hub 3/4 inch Die-Cast Zinc

SKU # 78174709152
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die-cast Zinc
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 3/4 in.