Menu Search
Conduit Hubs Conduit Hub 90 Degree 1 inch Malleable Iron
APPLETON #HUB-90100

Uni-Seal Conduit Hub 90 Degree 1 inch Malleable Iron

SKU # 78138123932
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Hub 90 Degree
Installation: Threaded with Sealing Ring and Nut
Material: Malleable Iron
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1 in.